Adam Equipment GBK 70A Industrial Scale, 70lb/32kg Capacity and 0.002Lb/1g Readability Universal Voltage

Representative image only.
Adam Equipment Mfr # GBK 70A – Item # RK-11119-83
Built tough to meet a variety of applications
  • Battery and AC operation
  • Full numeric keypad lets you preset tare, select sample size (count mode), and lock out functions to prevent unauthorized tampering with scale settings
  • Tilt or rotate the adjustable pillar-mounted indicator to suit your viewing needs
  • Large backlit LCD with capacity tracker helps prevent overload
  • Parts counting with selectable sample size
  • Checkweighing LED lights show acceptable limits
  • Removable stainless steel pan for easy cleaning
  • Automatic accumulation for adding totals
  • Bidirectional RS-232 output
  • Capacities up to 120 kg/260 lb
  • GBK models feature capacities up to 260 lb/120 kg
  • 5 year warranty

PRODUCT OPTIONS

$1,289.22CAD / Each

$260.79 - $368.35CAD / Each

for an additional
$260.79CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)32000
  • Capacity (kg)32
  • Capacity (lbs)70
  • Readability (g)1
  • Linearity (g)2
  • Weighing Unitskg, g, lb, oz, lb:oz
  • Calibration TypeExternal
  • OutputRS-232
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 Rechargeable Seal Lead-Acid (included)
  • Power (VAC)115 / 220
  • DescriptionAdam Equipment GBK 70A Industrial Scale, 70lb/32kg Capacity and 0.002Lb/1g Readability Universal Voltage
  • Warranty5 Years
5 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneUL Listed.

Includes

Rechargeable battery, universal power supply, and plug adapters.

Key Features

  • Battery and AC operation
  • Full numeric keypad lets you preset tare, select sample size (count mode), and lock out functions to prevent unauthorized tampering with scale settings
  • Tilt or rotate the adjustable pillar-mounted indicator to suit your viewing needs
  • Large backlit LCD with capacity tracker helps prevent overload
  • Parts counting with selectable sample size
  • Checkweighing LED lights show acceptable limits
  • Removable stainless steel pan for easy cleaning
  • Automatic accumulation for adding totals
  • Bidirectional RS-232 output
  • Capacities up to 120 kg/260 lb
  • GBK models feature capacities up to 260 lb/120 kg
  • 5 year warranty

More About this Item

Built tough for a variety of industries the GBK can meet the demands of the warehouse or the production floor. Check weighing applications are trouble free with amber, green, and red indicators to show the operator if the item is under, over, or at the preset limits.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat