A&D Weighing HC-30KI Counting Scale, 30kg/60lb x 5g/0.01lbs, 115 V/60 Hz

Representative image only.
A&D Weighing Mfr # HC-30KI – Item # RK-11113-99
Enhanced resolution for greater counting accuracy
  • Memory accumulation mode for ongoing totals
  • Audible Weighing Assist — beeping function alerts when you are reaching your target quantity
  • Detachable display unit with 2 ft cable allows placement of the display where it's most convenient for you
  • 2 year warranty

PRODUCT OPTIONS

$1,208.18CAD / Each

$260.79 - $368.35CAD / Each

for an additional
$260.79CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)30
  • Capacity (lbs)60
  • Readability (g)5
  • Repeatability (g)5
  • Linearity (g)5
  • Weighing Unitskg, lb
  • Calibration TypeExternal
  • OutputRS-232
  • Battery1 Rechargeable Seal Lead-Acid (not included)
  • Power (VAC)115 / 230
  • Height (in)5
  • Width (in)12 3/8
  • Depth (in)13
  • DescriptionCounting Scale, 30kg/60lb x 5g/0.01lbs, 115 V/60 Hz
  • Warranty2 Years
Two year warrantyUL Listed to Canadian safety standards.Conformite EuropeenneUL Listed.

Key Features

  • Memory accumulation mode for ongoing totals
  • Audible Weighing Assist — beeping function alerts when you are reaching your target quantity
  • Detachable display unit with 2 ft cable allows placement of the display where it's most convenient for you
  • 2 year warranty

More About this Item

With the HC-i series and its accessories, you can easily build an inexpensive inventory control system. The HC-i series is cost effective and will improve reliability by eliminating errors and unnecessary repetition during large volume counting jobs.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat