A&D Weighing GR-120 Gemini Autocalibrating Analytical Balance, 120g x 0.1mg

Representative image only.
A&D Weighing Mfr # GR-120 – Item # RK-11100-60
Automatic self-calibration adjusts for ambient temperature changes
  • Data memory function stores up to 200 sets of data
  • Balance ID for GLP applications outputs date, time, balance number, and calibration weight
  • Parts counting, percent weighing, below-balance weighing, and multiple weighing units
  • Rear-mount motor drive assembly and antistatic glass offer superior weighing accuracy
  • Splashproof keypad and display withstand messy lab environments
  • 5 year warranty

PRODUCT OPTIONS

$5,149.50CAD / Each

$260.79 - $368.35CAD / Each

for an additional
$260.79CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)120
  • Readability (mg)0.1
  • Repeatability (mg)0.1
  • Linearity (mg)0.2
  • Weighing Unitsg, mg, oz, oz t, ct, dwt, gn, tael, tola
  • Calibration TypeInternal
  • OutputRS-232
  • Stabilization Time (Sec)3.5
  • Power (VAC)115 / 230
  • Height (in)12 7/8
  • Width (in)9 3/4
  • Depth (in)14 5/8
  • Pan Diameter (in)3 19/64
  • Chamber Height (in)8 3/4
  • Chamber Width (in)7
  • Chamber Depth (in)6 1/2
  • DescriptionGemini Autocalibrating Analytical Balance, 120g x 0.1mg
  • Warranty5 Years
5 Year WarrantyConformite EuropeenneUL Listed.

Key Features

  • Data memory function stores up to 200 sets of data
  • Balance ID for GLP applications outputs date, time, balance number, and calibration weight
  • Parts counting, percent weighing, below-balance weighing, and multiple weighing units
  • Rear-mount motor drive assembly and antistatic glass offer superior weighing accuracy
  • Splashproof keypad and display withstand messy lab environments
  • 5 year warranty

More About this Item

These balances are easy to use and calibrate and adjust their settings based on environmental changes. Balances feature a larger weighing chamber and smaller footprint than conventional analytical balances.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat