This item is now discontinued. Please browse similar items

5 mL, PP vial with graduations, 1000 pack

Representative image only.
Mfr # 3205 – Item # RK-06120-62
Suitable as primary containers for shipping specimens.

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)5
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeFlat
  • Cap Diameter (mm)20
  • Height (in)2 23/64
  • Outside Diameter (in)5/8
  • Height (mm)60
  • Outside Diameter (mm)17
  • Description5 mL, PP vial with graduations, 1000 pack

More About this Item

Graduated polypropylene (PP) vials are ideal for collecting and transporting specimens. Screw caps for 30mL and 50mL feature a molded-in sealing ring to prevent leakage.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat