Tygon 3350 Platinum-Cured Sanitary Silicone Tubing, 5/16" ID x 7/16" OD; 50 Ft

Representative image only.

Tygon 3350 Platinum-Cured Sanitary Silicone Tubing, 5/16" ID x 7/16" OD; 50 Ft

Tygon | Mfr: ABW00022| Item: 5020104

Ultra-smooth inner surface—perfect for sanitary transfer of sensitive fluids

$528.21CAD / Pkg of 1

$528.21CAD / Pkg of 1

Buy It Together

Current Item

Tygon 3350 Platinum-Cured Sanitary Silicone Tubing, 5/16" ID x 7/16" OD; 50 Ft
Tygon 3350 Platinum-Cured Sanitary Silicone Tubing, 5/16" ID x 7/16" OD; 50 Ft
5020104

$528.21CAD / Pkg of 1
+ + + + + =
Total Price 3724.29 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Smooth inner surface minimizes particle entrapment
  • Platinum cured silicone—shows exceptional biocompatibility
  • Low extractables—perfect for maintaining fluid purity
  • Excellent fluid flow characteristics due to reduced surface area
  • USP Class VI, 3A Sanitary Standard, FDA 21 CFR Part 177.2600, and NSF 51 compliant
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection cleaning and sterilization
  • 5/16" ID x 7/16" OD
  • 50 ft per pack

More About this Item

Designed with ultra-smooth inner bore, the Tygon 3350 platinum-cured silicone tubing is perfect for sanitary transfer of sensitive fluids. The smooth inner surface ensures minimal particle entrapment and microscopic build-up during fluid transfer while low extractables help maintain fluid integrity. The smooth bore also aids in fluid flow by reducing the surface area.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationTygon® 3350
  • Tubing OD (in)7/16
  • Tubing OD (mm)11
  • Tubing ID (in)5/16
  • Tubing ID (mm)8
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorTransparent
  • Max Working Pressure at 73 F (PSI)7
  • Min Temperature (° F)-112
  • Max Temperature (° F)400
  • Min Temperature (° C)-80
  • Max Temperature (° C)204
  • Max Vacuum (in Hg)5
  • Max Vacuum (mm Hg)127
  • Bend Radius (in)1 1/4
  • Bend Radius (mm)31.8
  • Length (ft)50
  • Sterilization MethodEtO;Autoclave;Gamma
  • Regulatory ApprovalsFDA;ADCF;USP;3A;NSF-51;RoHS
  • Durometer50 Shore A
  • Description3350 Platinum-Cured Sanitary Silicone Tubing, 5/16" ID x 7/16" OD; 50 Ft
Reviews
Q&A