Trajan SGE 082710 Glass Lined Tubing, 1/16 " OD, 0.3 mm ID, 180 cm Length; 1/Ea

Representative image only.

Trajan SGE 082710 Glass Lined Tubing, 1/16 " OD, 0.3 mm ID, 180 cm Length; 1/Ea

Trajan | Mfr: 082710| Item: 1600896

Combining Strength and Inertness

$381.98CAD / Each

$381.98CAD / Each
Product Description

Key Features

  • Can be used a straight tubing and can be machined or shaped
  • Strong acid and base resistance
  • Biocompatible, ideal of HPLC
  • Withstands high temperatures to 500°C
  • 6 month warranty

More About this Item

Addresses the problem of achieving an inert chromatographic system. Made by fusing borosilicate glass lining onto the internal surface of stainless steel tubing.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

6 Month Warranty
Specifications
  • DescriptionTrajan SGE Glass Lined Tubing, 1/16 " OD, 0.3 mm ID, 180 cm Length; 1/Ea
  • Warranty6 month
Reviews
Q&A