Traceable Monitoring Hygrometer

Representative image only.

Traceable Monitoring Hygrometer

Traceable | Mfr: 6040TR| Item: 2025030

Simultaneously displays time-of-day, humidity and temperature

$91.20CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$91.20CAD / Each

Buy It Together

Current Item

Traceable Monitoring Hygrometer
Traceable Monitoring Hygrometer
2025030

$91.20CAD / Each
+
Traceable Humidity Card with Calibration; 6/PK
0331306

$122.59CAD / Pkg of 6
+ + +
Traceable Three Channel Alarm Timer
9441110

$106.82CAD / Each
+ + + + + =
Total Price 1795.33 ADD 10 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, built-in stand, wall mount, and battery.

Key Features

  • Recall the highest and lowest temperature and humidity readings at the touch of a button
  • Display time in 12-hour or 24-hour military time format
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

This calibrated hygrometer provides precision environmental monitoring in laboratories, cleanrooms, warehouses, medical storage facilities, and food production environments. Designed for durability and ease of use, the hygrometer features a large digital display showing the temperature, humidity, and time, making it easy to view the measurements at a glance. Its compact, battery-operated design allows for flexible placement, whether wall-mounted or used as a portable device.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Conformite EuropeenneNIST Traceable Calibration1 Year Warranty
Specifications
  • Min RH Range (%)20
  • Max RH Range (%)90
  • RH Accuracy±5% from 40 to 70% RH; ±8% otherwise
  • RH Resolution (%)1%
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1°C from 0 to 40°C
  • Temperature Resolution0.1°
  • CertificationsNIST-Traceable
  • Battery1 AAA (included)
  • Height (in)4 9/16
  • Width (in)2 3/4
  • Depth (in)9/16
  • DescriptionNIST Calibrated Monitoring Hygrometer
  • Warranty1 year
Reviews
Q&A