Thermo Scientific A22011PRX Molecular Bioproducts Universal Fit Pipette Tips, 10 uL; 10 Racks x 96 Tips

Representative image only.

Thermo Scientific A22011PRX Molecular Bioproducts Universal Fit Pipette Tips, 10 uL; 10 Racks x 96 Tips

Thermo Scientific | Mfr: TA104R| Item: 2571108

$134.52CAD / Pkg of 960

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$134.52CAD / Pkg of 960

Buy It Together

Current Item

Thermo Scientific A22011PRX Molecular Bioproducts Universal Fit Pipette Tips, 10 uL; 10 Racks x 96 Tips
Thermo Scientific A22011PRX Molecular Bioproducts Universal Fit Pipette Tips, 10 uL; 10 Racks x 96 Tips
2571108

$134.52CAD / Pkg of 960
+ =
Total Price 289.96 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Polypropylene construction
  • Ideal for educational or general lab applications
  • Made in the USA!
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)10
  • Min Volume (µL)0.2
  • Min Volume (mL)0.0002
  • Max Volume (mL)0.01
  • Tip Volume (mL)0.01
  • Min Dispensing (mL)0.0002
  • Max Dispensing (mL)0.01
  • Overall Length (InchShort)1.25
  • Overall Length (mm)31.75
  • Color CodeNatural
  • Package OfRacks
  • Compatible withBiohit Proline; Oxford® 3000, 8000, BenchMate™, -SV; Pipetman® P-2, P-10
Reviews
Q&A