Thermo Scientific 88871103 Block 1.5 ml Tube, 6 Openings, for Use with Compact Dry Blocks

Representative image only.

Thermo Scientific 88871103 Block 1.5 ml Tube, 6 Openings, for Use with Compact Dry Blocks

Thermo Scientific | Mfr: 88871103| Item: 3640340

Easily switch out blocks for new requirements

$53.78CAD / Each

$53.78CAD / Each

Buy It Together

Current Item

Thermo Scientific 88871103 Block 1.5 ml Tube, 6 Openings, for Use with Compact Dry Blocks
Thermo Scientific 88871103 Block 1.5 ml Tube, 6 Openings, for Use with Compact Dry Blocks
3640340

$53.78CAD / Each
+ + =
Total Price 1166.56 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Get maximum heat-up and retention with close contact of tubes to wall
  • Blocks are constructed of solid anodized aluminum for durability
  • 2-1/2 Years Parts and Labor Warranty
2 and a Half Year Warranty
Specifications
  • Block Number Of Openings6
  • Block - Tube / Vial Size Accepted (mL)1.5
  • Height (in)1 1/5
  • Width (in)2 1/10
  • Depth (in)1 2/5
  • DescriptionBlock 1.5 ml Tube, 6 Openings, for Use with Compact Dry Blocks
  • Warranty2-1/2 Years Parts and Labor
Reviews
Q&A