Thermo Scientific 88870103 Block 1.5 ml Tube, 28 Openings, for Use with Digital Dry Blocks

Representative image only.

Thermo Scientific 88870103 Block 1.5 ml Tube, 28 Openings, for Use with Digital Dry Blocks

Thermo Scientific | Mfr: 88870103| Item: 3640314

Easily switch out blocks for new requirements

$194.49CAD / Each

$194.49CAD / Each

Buy It Together

Current Item

Thermo Scientific 88870103 Block 1.5 ml Tube, 28 Openings, for Use with Digital Dry Blocks
Thermo Scientific 88870103 Block 1.5 ml Tube, 28 Openings, for Use with Digital Dry Blocks
3640314

$194.49CAD / Each
+ + =
Total Price 1803.43 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Get maximum heat-up and retention with close contact of tubes to wall
  • Constructed of solid anodized aluminum for durability
  • Single block dimensions (L x W x H): 5" x 3" x 1 1/2" (12.4 x 7.6 x 3.9 cm).
  • 2-1/2 Years Parts and Labor Warranty
2 and a Half Year Warranty
Specifications
  • Block Number Of Openings28
  • Block Type1.5 mL
  • Block - Tube / Vial Size Accepted (mL)1.5
  • Height (in)1 1/2
  • Width (in)4 29/32
  • Depth (in)3
  • DescriptionBlock 1.5 ml Tube, 28 Openings, for Use with Digital Dry Blocks
  • Warranty2-1/2 Years Parts and Labor
Reviews
Q&A