Thermo Scientific 88870101 Block 6 mm Tube Dia, 46 Openings, for Use with Digital Dry Blocks

Representative image only.

Thermo Scientific 88870101 Block 6 mm Tube Dia, 46 Openings, for Use with Digital Dry Blocks

Thermo Scientific | Mfr: 88870101| Item: 3640312

Easily switch out blocks for new requirements

$210.69CAD / Each

$210.69CAD / Each

Buy It Together

Current Item

Thermo Scientific 88870101 Block 6 mm Tube Dia, 46 Openings, for Use with Digital Dry Blocks
Thermo Scientific 88870101 Block 6 mm Tube Dia, 46 Openings, for Use with Digital Dry Blocks
3640312

$210.69CAD / Each
+ + =
Total Price 1819.63 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Get maximum heat-up and retention with close contact of tubes to wall
  • Constructed of solid anodized aluminum for durability
  • Single block dimensions (L x W x H): 5" x 3" x 1 1/2" (12.4 x 7.6 x 3.9 cm).
  • 2-1/2 Years Parts and Labor Warranty
2 and a Half Year Warranty
Specifications
  • Block Number Of Openings46
  • Block Type6 mm
  • Block - Tube / Vial Size Accepted (mm)6
  • Height (in)1 1/2
  • Width (in)4 29/32
  • Depth (in)3
  • DescriptionBlock 6 mm Tube Dia, 46 Openings, for Use with Digital Dry Blocks
  • Warranty2-1/2 Years Parts and Labor
Reviews
Q&A