Thermo Scientific 110-96RNS Molecular Bioproducts Pipette Tips, DNase/RNase/Pyrogen-Free, 200 uL; 960/Pk

Representative image only.

Thermo Scientific 110-96RNS Molecular Bioproducts Pipette Tips, DNase/RNase/Pyrogen-Free, 200 uL; 960/Pk

Thermo Scientific | Mfr: 110-96RNS| Item: 2571344

Pipette tips are certified sterile, DNase-, RNase-, and pyrogen-free to prevent sample contamination

$296.15CAD / Pkg of 10

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$296.15CAD / Pkg of 10

Buy It Together

Current Item

Thermo Scientific 110-96RNS Molecular Bioproducts Pipette Tips, DNase/RNase/Pyrogen-Free, 200 uL; 960/Pk
Thermo Scientific 110-96RNS Molecular Bioproducts Pipette Tips, DNase/RNase/Pyrogen-Free, 200 uL; 960/Pk
2571344

$296.15CAD / Pkg of 10
+ =
Total Price 451.59 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Reference mark at 10 µL
  • Simplify loading and ejecting

More About this Item

Sterile, crystal clear tips let you see transparent samples. The graduated 200 µL tips have a reference mark at 10 µL so you can check pipettor calibration and visually estimate sample size. Soft-fit design of 1000 µL tips simplify loading and ejecting. Tips range in volume from 0.1 to 1000 µL and fit a variety of pipettors to ensure laboratory standardization.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

BioPyr
Specifications
  • SterileNo
  • Max Volume (µL)200
  • Min Volume (µL)1
  • Min Volume (mL)0.001
  • Max Volume (mL)0.2
  • Tip Volume (mL)0.2
  • Min Dispensing (mL)0.001
  • Max Dispensing (mL)0.2
  • Overall Length (InchShort)2
  • Overall Length (mm)50.8
  • Color CodeNatural
  • Package OfRacks
  • Compatible withFinnpipette®; Hamilton; Nichiryo; Oxford® BenchMate™; Pipetman®; Rainin EDP2; Socorex; Titertek® Digital
  • DescriptionPipette Tips, DNase/RNase/Pyrogen-Free, 200 uL; 960/Pk
Reviews
Q&A