Taylor 5937N Classic Series Roast / Yeast Glass Thermometer with Stainless Steel Sabre

Representative image only.

Taylor 5937N Classic Series Roast / Yeast Glass Thermometer with Stainless Steel Sabre

Taylor | Mfr: 5937N| Item: 9000110

No more under or overcooked meals

$15.18CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$15.18CAD / Each

Buy It Together

Current Item

Taylor 5937N Classic Series  Roast / Yeast Glass Thermometer with Stainless Steel Sabre
Taylor 5937N Classic Series Roast / Yeast Glass Thermometer with Stainless Steel Sabre
9000110

$15.18CAD / Each
+ =
Total Price 168.04 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Stainless steel roast/yeast thermometer.
  • Temperature range 105°F to 185°F.
  • Common meat temperatures printed on thermometer face, as well as "dissolving" and "non-dissolving" yeast ranges.
  • Non-toxic liquid filled glass thermometer tube.
  • Armored sabre-tipped design.
  • Durable stainless steel.
  • Dishwasher safe.
  • 6 1/2" long.
  • 1 year warranty

More About this Item

Roast/Yeast Thermometer scale includes USDA meat temperature and yeast proofing guidelines. Functions as a leave-in thermometer and has a flattened blade at the insertion site instead of a conical point. Liquid-in glass thermometer tube uses non-toxic fill. Hand wash only.

1 Year WarrantyNSF international certified
Specifications
  • Min Temperature (° F)105
  • Max Temperature (° F)185
  • Accuracy2%
  • Thermometer FillNon-toxic
  • Stem Length (in)6.5
  • Stem Material304 Stainless Steel
  • DescriptionRoast / Yeast Glass Thermometer with Stainless Steel Sabre
  • Warranty1 year
Reviews
Q&A