Sensidyne 150U Gas Detection Tubes, Isopropyl alcohol

Representative image only.

Sensidyne 150U Gas Detection Tubes, Isopropyl alcohol

Sensidyne | Mfr: 150U| Item: 8190029

Measure a wide variety of gases and vapors with this detection system

$159.86CAD / Box of 10

$159.86CAD / Box of 10

Buy It Together

Current Item

Sensidyne 150U Gas Detection Tubes, Isopropyl alcohol
Sensidyne 150U Gas Detection Tubes, Isopropyl alcohol
8190029

$159.86CAD / Box of 10
+
Cannon 9721-B56 Viscometer, universal size 75
9893452

$329.23CAD / Each
=
Total Price 489.09 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Hundreds of direct-read tubes available to meet your changing needs
  • 2 year warranty

More About this Item

Stable absorbing media ensure distinct color changes for clear, accurate results. Calibration scales are printed on the basis of individual production lot, eliminating variation in tube diameter, packing precision, and reactivity.

Two year warranty
Specifications
  • Gas MeasuredIsopropyl alcohol
  • Range20 to 1200 ppm
  • TLV (ppm)400
  • DescriptionGas Detection Tubes, Isopropyl alcohol
  • Warranty2 year
Reviews
Q&A