Pyrex 9825-25 Culture Tube with screw cap; 55 mL, pack of 48

Representative image only.

Pyrex 9825-25 Culture Tube with screw cap; 55 mL, pack of 48

Pyrex | Mfr: 9825-25| Item: 3457108

Deep-form threaded caps facilitate handling and sealing

$472.96CAD / Pkg of 48

BUY MORE & SAVE

  • 1-4$472.96 CAD / Pkg of 48
  • 5-9$425.66 CAD / Pkg of 48
  • 10+$402.02 CAD / Pkg of 48

$472.96CAD / Pkg of 48

BUY MORE & SAVE

  • 1-4$472.96 CAD / Pkg of 48
  • 5-9$425.66 CAD / Pkg of 48
  • 10+$402.02 CAD / Pkg of 48

Buy It Together

Current Item

Pyrex 9825-25 Culture Tube with screw cap; 55 mL, pack of 48
Pyrex 9825-25 Culture Tube with screw cap; 55 mL, pack of 48
3457108

$472.96CAD / Pkg of 48
+
Pyrex 9800-16 Test Tube; 20 mL, pack of 72
3456905

$200.38CAD / Pkg of 72
=
Total Price 673.34 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Screw cap

More About this Item

The included deep-form phenolic cap makes these culture tubes easy to handle an seal after autoclaving. Caps are provided with a glued-in, white rubber liner. The white enamel marking spot gives an excellent surface for pencil notations. Pencil marks are easily erased.

Specifications
  • AutoclavableYes
  • Tube Capacity (mL)55
  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Bottom ShapeFlat
  • Tube Length (mm)200
  • Tube Outside Diameter (OD) (mm)25
  • Cap IncludedYes
  • Cap StyleScrew Cap
  • Cap MaterialPhenolic
  • GraduationsNone
  • Descriptionculturetubewithscrewcap;55mL,packof48
Reviews
Q&A