Pyrex 9825-20X Culture Tube with screw cap; 34 mL, case of 192

Representative image only.

Pyrex 9825-20X Culture Tube with screw cap; 34 mL, case of 192

Pyrex | Mfr: 9825-20X| Item: 3457126

Deep-form threaded caps facilitate handling and sealing

$1,090.31CAD / Case of 192

BUY MORE & SAVE

  • 1-4$1,090.31 CAD / Case of 192
  • 5-9$981.28 CAD / Case of 192
  • 10+$926.76 CAD / Case of 192

$1,090.31CAD / Case of 192

BUY MORE & SAVE

  • 1-4$1,090.31 CAD / Case of 192
  • 5-9$981.28 CAD / Case of 192
  • 10+$926.76 CAD / Case of 192

Buy It Together

Current Item

Pyrex 9825-20X Culture Tube with screw cap; 34 mL, case of 192
Pyrex 9825-20X Culture Tube with screw cap; 34 mL, case of 192
3457126

$1,090.31CAD / Case of 192
+
Pyrex 9800-16 Test Tube; 20 mL, pack of 72
3456905

$200.38CAD / Pkg of 72
=
Total Price 1290.69 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Screw cap

More About this Item

The included deep-form phenolic cap makes these culture tubes easy to handle an seal after autoclaving. Caps are provided with a glued-in, white rubber liner. The white enamel marking spot gives an excellent surface for pencil notations. Pencil marks are easily erased.

Specifications
  • AutoclavableYes
  • Tube Capacity (mL)34
  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Bottom ShapeFlat
  • Tube Length (mm)150
  • Tube Outside Diameter (OD) (mm)20
  • Cap IncludedYes
  • Cap StyleScrew Cap
  • Cap MaterialPhenolic
  • GraduationsNone
  • Descriptionculturetubewithscrewcap;34mL,caseof192
Reviews
Q&A