Ohaus Microplate Digital Vortex Mixer, 300 to 3500 rpm, 2 Microplate Capacity; 120 VAC

Representative image only.

Ohaus Microplate Digital Vortex Mixer, 300 to 3500 rpm, 2 Microplate Capacity; 120 VAC

Ohaus | Mfr: VXMPDG| Item: 5302762

Designed for continuous uniform mixing of microplates

$1,052.74CAD / Each

$1,052.74CAD / Each

Buy It Together

Current Item

Ohaus Microplate Digital Vortex Mixer, 300 to 3500 rpm, 2 Microplate Capacity; 120 VAC
Ohaus Microplate Digital Vortex Mixer, 300 to 3500 rpm, 2 Microplate Capacity; 120 VAC
5302762

$1,052.74CAD / Each
+
Ohaus Cup Head for Vortex Mixers
5302764

$80.30CAD / Each
=
Total Price 1133.04 ADD 2 ITEMS TO CART
Product Description

Includes

Microplate holder, cup head, and a detachable 3-wire cord and plug.

Key Features

  • Safe to mix at high speeds
  • Variable speeds up to 3500 rpm
  • Effective speed control from low to high-speed mixing
  • Compact design takes up less benchtop space
  • 2 year warranty

More About this Item

The microplate vortex mixers are engineered for durability and efficiency, featuring a high-quality German motor designed for optimal mixing of microplates across a wide speed range. They are designed for uninterrupted use in the lab, ensuring reliability during extended mixing tasks.

A unique locking design ensures safe operation across the entire speed range, with microplate accessories securely in place throughout the entire speed range. A versatile speed control allows you to adjust from gentle shaking to vigorous vertexing, accommodating a wide range of sample types.

These mixers are perfect for laboratories needing reliable performance and flexibility in their mixing applications. The digital model provides precise speed control and a timer for consistent results, while non-digital model offers a cost-effective alternative with variable speed settings.

Conformite EuropeenneCanadian Standards AssociationTwo year warranty
Specifications
  • Orbit Size (in)0.1
  • Orbit Size (mm)3.5
  • Min Speed (rpm)300
  • Max Speed (rpm)3500
  • Capacity2 microplates
  • Height (in)4.5
  • Depth (in)10.5
  • Width (cm)5.4
  • Height (cm)11.4
  • Depth (cm)26.6
  • Min Operating Temperature (° F)13.7
  • DisplayDigital
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)0.25
  • DescriptionMicroplate Digital Vortex Mixer, 300 to 3500 rpm, 2 Microplate Capacity; 120 VAC
  • Warranty2 years
Reviews
Q&A