Marsh Bellofram 969-716-000 : 4-20MA-0-120PSI

Representative image only.

Marsh Bellofram 969-716-000 : 4-20MA-0-120PSI

Marsh Bellofram | Mfr: 969-716-000| Item: 6845834

Install in limited-space locations or manifold

$1,046.11CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,046.11CAD / Each

Buy It Together

Current Item

Marsh Bellofram 969-716-000 : 4-20MA-0-120PSI
Marsh Bellofram 969-716-000 : 4-20MA-0-120PSI
6845834

$1,046.11CAD / Each
+ +
Marsh Bellofram 010-606-001:5 ST. MANIFOLD
6845840

$435.76CAD / Each
=
Total Price 1746.71 ADD 3 ITEMS TO CART
Product Description

Key Features

  • 4 to 20 mA Input
  • Small footprint, compact size
  • Built-in volume booster
  • External zero and span adjustments
  • 18 month warranty

More About this Item

Transducers are an electro-pneumatic device that reduce supply pressure to a regulated output pressure directly proportional to an electrical input signal. They provide precise control to actuators, valves, and positioners, and are ideally used for high-flow devices. Supply and output ports are located on front and back of units, enabling simple installation and connections. Choose from a general-purpose or NEMA 4X enclosure.

18 Month Warranty
Specifications
  • Warranty18 months
Reviews
Q&A