Kimberly-Clark Kimtech Kimwipes Ex-l Wipes, 4.5" X 8.5"; 280 Wipes/Bx; 6 Boxes/Cs

Representative image only.

Kimberly-Clark Kimtech Kimwipes Ex-l Wipes, 4.5" X 8.5"; 280 Wipes/Bx; 6 Boxes/Cs

Kimberly-Clark | Mfr: MAKE-UP| Item: 2500037

Low-lint critical task wipes are absorbent, soft, and nonabrasive

$59.30CAD / Case of 1680

$59.30CAD / Case of 1680

Buy It Together

Current Item

Kimberly-Clark Kimtech Kimwipes Ex-l Wipes, 4.5" X 8.5"; 280 Wipes/Bx; 6 Boxes/Cs
Kimberly-Clark Kimtech Kimwipes Ex-l Wipes, 4.5" X 8.5"; 280 Wipes/Bx; 6 Boxes/Cs
2500037

$59.30CAD / Case of 1680
+ + +
Parafilm PM999 M Wrap, 4" Wide; 250 Ft/Roll
4400246

$123.03CAD / Each
+
Large Kimwipes wipe dispenser 15.1875, White
6352820

$111.83CAD / Each
=
Total Price 470.67 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Single- and two-ply delicate task wipes are made of a finely textured tissue
  • Solvent-resistant Kimtech CL4 wipes are made of a single-ply, nonwoven fabric specially bonded to eliminate surface fibers and trap particles

More About this Item

Wipes won’t scratch delicate surfaces and they wipe surfaces clean without leaving residue.

Specifications
  • Width (in)4 1/2
  • Length (in)8 1/2
  • DescriptionWipes, 4.5" X 8.5"; 280 Wipes/Bx; 6 Boxes/Cs
Reviews
Q&A