Idex Inline Solvent Filter Assembly, SS, 20 µm, PEEK Ring, 1/16" OD; 1/EA

Representative image only.

Idex Inline Solvent Filter Assembly, SS, 20 µm, PEEK Ring, 1/16" OD; 1/EA

Idex | Mfr: A-313| Item: 0201003

In-line Solvent Filters for running cleaner systems

$124.50CAD / Each

$124.50CAD / Each

Buy It Together

Current Item

Idex Inline Solvent Filter Assembly, SS, 20 µm, PEEK Ring, 1/16" OD; 1/EA
Idex Inline Solvent Filter Assembly, SS, 20 µm, PEEK Ring, 1/16" OD; 1/EA
0201003

$124.50CAD / Each
+ + + + + =
Total Price 1022.69 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One A-224 20 µm SS frit

Key Features

  • Help prevent particulates from clogging equipment
  • Parts made of stainless steel and PEEK®
  • Replacement frits available
  • Applications: Alcohols, aromatics, flavors, free fatty acids, low-polarity pesticides
  • 1 year warranty

More About this Item

In-line solvent filters are specifically engineered to help prevent particulate contamination from clogging sensitive equipment. Ideally, they should be placed along the flow path line between the pump and injection valve/autosampler. Available in a variety of porosities, filters threaded to fit 1/16" OD tubing, allowing the use of most standard chromatography high-pressure fittings.

1 Year Warranty
Specifications
  • Housing MaterialStainless Steel
  • Pore Size (µm)20
  • Connections1/16" OD
  • Max Pressure (PSI)6000
  • DescriptionInline Solvent Filter Assembly, SS, 20 µm, PEEK Ring, 1/16" OD
  • Warranty1 year
Reviews
Q&A