General Tools 147 Digital Stainless Steel Caliper, 0 to 6" with Fractions," or Milimeters UOM

Representative image only.

General Tools 147 Digital Stainless Steel Caliper, 0 to 6" with Fractions," or Milimeters UOM

General Tools | Mfr: 147| Item: 9715214

$134.67CAD / Each

for an additional
$75.00CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$134.67CAD / Each

Buy It Together

Current Item

General Tools 147 Digital Stainless Steel Caliper, 0 to 6" with Fractions," or Milimeters UOM
General Tools 147 Digital Stainless Steel Caliper, 0 to 6" with Fractions," or Milimeters UOM
9715214

$134.67CAD / Each
+ =
Total Price 209.67 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 month warranty

More About this Item

Direct inch/metric/fraction conversion; measure inside, outside, depth, step; friction thumb roller.

1 Month Warranty
Specifications
  • Min range (in)0
  • Max range (in)6.0312
  • Min range (mm)0
  • Max range (mm)153.25
  • Resolution0.0005 in
  • Accuracy±0.001 in
  • Accuracy (mm)±0.01
  • DescriptionDigital Stainless Steel Caliper, 0 to 6" with Fractions," or Milimeters UOM
  • Warranty1 month
Reviews
Q&A