Extech IR320 Waterproof Dual Laser Infrared Thermometer with Alarm

Representative image only.

Extech IR320 Waterproof Dual Laser Infrared Thermometer with Alarm

Extech | Mfr: IR320| Item: 3975809

Programmable alarm warns when temperature readings exceed set points

$263.74CAD / Each

for an additional
$310.52CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$263.74CAD / Each

Buy It Together

Current Item

Extech IR320 Waterproof Dual Laser Infrared Thermometer with Alarm
Extech IR320 Waterproof Dual Laser Infrared Thermometer with Alarm
3975809

$263.74CAD / Each
+ =
Total Price 574.26 ADD 2 ITEMS TO CART
Product Description

Includes

Soft case and 9V battery.

Key Features

  • Measure noncontact temperature up to 1202°F (650°C)
  • Extremely fast results—95% response in 250 msec
  • Automatic data hold when trigger is released
  • IP65 dust and waterproof rating with 3 m drop-proof protection
  • 3 year warranty

More About this Item

The IR320 infrared thermometer allows you to program high/low audible alarms with red (high) and blue (low) visual LEDs to alert you when temperature readings exceed their set point. A dual laser pointer identifies target area between the two points at a 12 to 1 distance-to-target ratio for fast, accurate temperature measurements. Other features include adjustable emissivity, large backlit LCD, °F/°C selection, max/min/average/differential readings, automatic data hold, lock function for continuous temperature measurements, low battery indicator, and auto power off. For hands-free operation, an optional tripod is available.

Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.

However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.

For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

3 Year WarrantyConformite EuropeenneIP 65
Specifications
  • Distance To Target Size Ratio (D:S)12:1
  • Emissivity0.1 to 1 (adjustable)
  • Sighting TypeDual laser
  • Laser ClassClasss II
  • Min Temperature (° F)-4
  • Max Temperature (° F)1202
  • Min Temperature (° C)-20
  • Max Temperature (° C)650
  • Accuracy±(1% of reading + 2°F/1°C)
  • Resolution0.1°F (0.1°C)
  • Response time250 milliseconds (95% of reading)
  • Display TypeLCD, backlit
  • AlarmHigh/low alarm alerts
  • Low Battery IndicatorYes
  • Battery1 9V (included)
  • Height (in)2 1/4
  • Width (in)4 5/8
  • Length (in)7 3/8
  • DescriptionWaterproof Dual Laser Infrared Thermometer with Alarm
  • Warranty3 year
Reviews
Q&A