Dry-Keeper H420580001 Desiccator Cabinets, Horizontal; Non-Electric

Representative image only.

Dry-Keeper H420580001 Desiccator Cabinets, Horizontal; Non-Electric

Dry-Keeper | Mfr: H420580001| Item: 0890950

Nonvacuum desiccators available in non-electric or electronic models

$3,108.85CAD / Each

$3,108.85CAD / Each

Buy It Together

Current Item

Dry-Keeper H420580001 Desiccator Cabinets, Horizontal; Non-Electric
Dry-Keeper H420580001 Desiccator Cabinets, Horizontal; Non-Electric
0890950

$3,108.85CAD / Each
+ =
Total Price 6696.55 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Digital hygrometer

Key Features

  • Horizontal or vertical orientations
  • Gasketed doors for an airtight seal
  • Transparent sides and top allow easy identification of inner contents without opening up the door

More About this Item

Non-Electric Desiccator Cabinets are available in horizontal, vertical, or stacking models. Horizontal and vertical models are constructed of clear acrylic. The smoke-tinted polystyrene stacking desiccator can be stacked up to five high to save space.

Specifications
  • Chamber Volume (cu ft)2.08
  • Chamber Volume (Liters)59
  • Exterior Width (in)19.625
  • Exterior Height (InchShort)13.75
  • Exterior Depth (in)15.5
  • Exterior Width (cm)49.9
  • Exterior Height (cm)34.9
  • Exterior Depth (cm)39.4
  • MaterialAcrylic
  • OrientationHorizontal
  • ColorClear
  • DescriptionDesiccator Cabinets, Horizontal; Non-Electric
Reviews
Q&A