Delmhorst JX-20 Digital Pin Moisture Meter, Wood Package

Representative image only.

Delmhorst JX-20 Digital Pin Moisture Meter, Wood Package

Delmhorst | Mfr: JX-20/P01| Item: 5980070

Bringing lumber/woodworking, flooring professionals and inspectors professional-grade, accurate, and versatile tools to address moisture issues and perform jobs with complete confidence

$978.33CAD / Each

$978.33CAD / Each
Product Description

Includes

Meter, 26-ES hammer electrode, extra pins, and carrying case.

Key Features

  • Measurement range of 6 to 60% wood (Douglas Fir)
  • 74 species included
  • Large, custom display with auto backlight for easy reading under all conditions
  • Wood temperature correction (°F/°C)
  • Pins/electrode correction (insulated or non-insulated)
  • Alarm set point alerts to user-selected MC level
  • On-screen statistics – High, Low, Average, Standard Deviation, View all readings
  • Internal calibration check
  • Integral contact pins max 5/16” penetration (use 2498/A-100)
  • 2 year warranty

More About this Item

The JX-20 meters are ideal tools for woodworkers, furniture and cabinet manufacturers, sawmills, wood flooring contractors and any other wood product related field. They are packaged in a robust and ergonomically designed ABS case to provide a premium, tactile feel, and intuitive user interface with dashboard-like display.

Specifications
  • Measurement TypeWood (Douglas Fir)
  • Moisture Range Wood Scale (Min) (%)6
  • Moisture Range Wood Scale (Max) (%)60
  • Temperature CompensationWood temperature correction (°F/°C)
  • Display TypeLED
  • AlarmUser-selected MC level
  • Battery2 AA (included)
  • Electrode Type26-ES hammer electrode
  • Height (in)1 35/64
  • Width (in)2 27/32
  • Length (in)8 21/32
  • DescriptionDigital Pin Moisture Meter, Wood Package
  • Warranty2 years
Reviews
Q&A