Delmhorst BDX-20 Digital Pin Moisture Meter, Behind the Wall Package

Representative image only.

Delmhorst BDX-20 Digital Pin Moisture Meter, Behind the Wall Package

Delmhorst | Mfr: BDX-20/P01| Item: 5980064

Durable, precise, and easy to use with a custom display and specialized measurement scales for reliable readings on every job

$912.03CAD / Each

$912.03CAD / Each
Product Description

Includes

Meter, 21-E electrode (3" penetration), and carrying case.

Key Features

  • 3 measurement scales: 6 to 60% wood (Douglas Fir), 0.1 to 6% drywall, and 0 to 100 reference scale
  • Large, custom display with auto backlight makes for easy reading under all conditions
  • Wood temperature correction (°F/°C)
  • Alarm set point alerts to a user-selected MC level
  • On-screen statistics – High, Low, Average, Standard Deviation, View all readings
  • Internal calibration check
  • Pins/electrode correction (insulated or non-insulated)
  • 2 year warranty

More About this Item

The BDX-20 is ideal for use in the building trades, water damage restoration, and inspection applications. This rugged meter has an ergonomic design with an easy grip handle and large tactile buttons for comfort and usability. Equipped with a custom LCD display and intuitive user interface, users can quickly obtain accurate readings.

Two year warranty
Specifications
  • Measurement TypeWood (Douglas fir), drywall, and reference scale
  • Moisture Range Wood Scale (Min) (%)6
  • Moisture Range Wood Scale (Max) (%)60
  • Moisture Range Non-Wood Scale (Min) (%)0.1
  • Moisture Range Non-Wood Scale (Max) (%)6
  • Moisture Range Reference Scale (Min)0
  • Moisture Range Reference Scale (Max)100
  • Temperature CompensationWood temperature correction (°F/°C)
  • Display TypeLED
  • AlarmUser-selected MC level
  • Battery2 AA (included)
  • Electrode Type21-E (3" penetration)
  • Height (in)1 35/64
  • Width (in)2 27/32
  • Length (in)8 21/32
  • DescriptionDigital Pin Moisture Meter, Behind the Wall Package
  • Warranty2 years
Reviews
Q&A