COMARK 300 Digital Pocket Thermometer with Antimicrobial Coating; -40 to 300°F

Representative image only.

COMARK 300 Digital Pocket Thermometer with Antimicrobial Coating; -40 to 300°F

COMARK | Mfr: 300| Item: 9002500

Ideal for use in the food industry and all other general applications

$45.38CAD / Each

BUY MORE & SAVE

  • 1-11$45.38 CAD / Each
  • 12+$40.84 CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$45.38CAD / Each

BUY MORE & SAVE

  • 1-11$45.38 CAD / Each
  • 12+$40.84 CAD / Each

Buy It Together

Current Item

COMARK 300 Digital Pocket Thermometer with Antimicrobial Coating; -40 to 300°F
COMARK 300 Digital Pocket Thermometer with Antimicrobial Coating; -40 to 300°F
9002500

$45.38CAD / Each
+ =
Total Price 198.24 ADD 2 ITEMS TO CART
Product Description

Includes

Protective probe sheath with pocket clip and one 1.5V LR44 battery.

Key Features

  • Typical response time is 30 seconds for 99% of new readings
  • 304 stainless steel penetration stem
  • NSF approved
  • NSF approved
  • 1.5mm Thin Tip
  • Water Resistant
  • Field Calibratable
  • Data Hold
  • °F/°C Switchable
  • BioCote® antimicrobial protection
  • 1 year warranty

More About this Item

These thermometers come in a wide range of styles for all your kitchen applications. All boast an antimicrobial coating that reduces cross-contamination.

Basic Reduced Tip Thermometer with antimicrobial protection and boot is water resistant and has a 5" (127 mm) long stem and a 0.6" (1.5 mm) diameter tip. This field-calibratable meter features °F/°C switchable ranges, a hold function, and low battery indicator. Use ON/OFF button to conserve battery life or the unit will automatically shut off.

1 Year WarrantyNSF international certified
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-40
  • Max Temperature (° F)300
  • Min Temperature (° C)-40
  • Max Temperature (° C)150
  • Accuracy±2.0°
  • Display Type3.75-digit LCD
  • Diameter (in)1/16
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.16
  • Probe Length (in)5
  • Stem Diameter (in)0.6
  • Stem Length (in)5
  • Battery1 1.5V LR44 (included)
  • DescriptionDigital Pocket Thermometer with Antimicrobial Coating; -40 to 300°F
  • Warranty1 year
Reviews
Q&A