Cole-Parmer Salt Brine Hydrometer; 0/26.5 Percent by Weight

Representative image only.

Cole-Parmer Salt Brine Hydrometer; 0/26.5 Percent by Weight

Cole-Parmer | Item: 0829905

$119.79CAD / Each

for an additional
$311.99CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$119.79CAD / Each

Buy It Together

Current Item

Cole-Parmer Salt Brine Hydrometer; 0/26.5 Percent by Weight
Cole-Parmer Salt Brine Hydrometer; 0/26.5 Percent by Weight
0829905

$119.79CAD / Each
+ + + + =
Total Price 1129.80 ADD 5 ITEMS TO CART
Product Description

Key Features

  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

More About this Item

Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

Equivalent to H-B Instrument 618090100

5 Year Warranty
Specifications
  • Hydrometer FormPlain
  • Length (")11 51/64
  • Salt Brine (Min) (%)0
  • Salt Brine (Max) (%)27
  • Division0.5%
  • Accuracy±0.5%
  • Length (mm)300
  • Description Salt Brine Hydrometer; 0/26.5 Percent by Weight
  • Warranty5 years
Reviews
Q&A