Cole-Parmer Indirect vented safety goggles; 10 pcs/box

Representative image only.

Cole-Parmer Indirect vented safety goggles; 10 pcs/box

Cole-Parmer | Item: 1639221

Prevent contamination entering cleanroom

$340.35CAD / Box of 10

$340.35CAD / Box of 10
Product Description

Key Features

  • Tested to withstand 35 autoclave cycles at 121°C, 30 minutes
  • No deformation or change in transparency due to autoclaving
  • Soft thermoplastic rubber frame provides utmost comfort
  • Fit over most prescription glasses

More About this Item

Sterilization:

• Tested to withstand 35 autoclave cycles at 121°C, 30 minutes
• No deformation or change in transparency, due to autoclaving

Ventilation:
• Indirect vented goggles

Ergonomics:
• Thermoplastic rubber Frame provides utmost comfort
• 24mm Non-irritant Silicone strap provides easy cleaning
• Light in weight : 99.99 gms

User Comfort:
• Wide vision goggle provides high level of comfort & maximum protection
• Scratch-resistant polycarbonate lens with Premium anti-fog coating
• Triple-hollows system facilitate strap length adjustment
• Fit over most prescription glasses

Certification:
• EN166:2001
• ANSI Z87.1:2015

Specifications
  • Frame ColorBlue
  • Lens ColorClear
  • Lens CoatingAntifog
  • ComplianceEN166:2001; ANSI Z87.1:2015
  • DescriptionIndirect vented safety goggles; 10 pcs/box
Reviews
Q&A