Cole-Parmer Cryogenic Safety Kit; Medium Gloves and 36" Long Apron

Representative image only.

Cole-Parmer Cryogenic Safety Kit; Medium Gloves and 36" Long Apron

Cole-Parmer | Item: 2500075

Stay protected and save money with these bundled kits

$548.10CAD / Each

$548.10CAD / Each

Buy It Together

Current Item

Cole-Parmer Cryogenic Safety Kit; Medium Gloves and 36" Long Apron
Cole-Parmer Cryogenic Safety Kit; Medium Gloves and 36" Long Apron
2500075

$548.10CAD / Each
+
Tempshield CA36 Cryogenic Apron, 24" W x 36" L
0911336

$295.78CAD / Each
=
Total Price 843.88 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Gloves protect at temperatures as low as –256°F (–160°C) and multilayered insulated construction provides maximum thermal protection while maintaining flexibility and dexterity
  • Apron's 100% waterproof liner prevents spilled fluid and cold equipment from coming in contact with the torso, and the adjustable plastic fasteners at waist and neck snap easily into place

More About this Item

Water-resistant Cryo-Gloves provide protection in closed cryogenic systems with limited risk of exposure to cryogenic fluids. A stay-dry lining keeps you warm and comfortable. Cryo-Apron is rated for use with LN2 vapor phase and liquefied natural gas (LNG). Lightweight insulation is nontoxic and asbestos-free; provides warmth without bulk. Aprons are machine washable/dryable.

Note: Do not immerse apparel in liquid nitrogen.

Specifications
  • MaterialNylon
  • SizeMedium
  • Length (in)15
  • Length (cm)38
  • ColorBlue
  • LiningJersey
  • SterileNo
  • Max Temperature (° F)-320
  • Max Temperature (° C)-196
  • DescriptionCryogenic Safety Kit; Medium Gloves and 36" Long Apron
Reviews
Q&A