Cole-Parmer Clip Plates for Rotator Drum, 12 mm Tubes

Representative image only.

Cole-Parmer Clip Plates for Rotator Drum, 12 mm Tubes

Cole-Parmer | Item: 5160091

Optimize performance of your Cole-Parmer Rotating Shaker System

$321.57CAD / Each

$321.57CAD / Each

Buy It Together

Current Item

Cole-Parmer Clip Plates for Rotator Drum, 12 mm Tubes
Cole-Parmer Clip Plates for Rotator Drum, 12 mm Tubes
5160091

$321.57CAD / Each
+
Cole-Parmer DR-200 General Purpose Rotator, 230 V
5160006

$2,644.74CAD / Each
=
Total Price 2966.31 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Change your rotator's capacity with interchangeable drums
  • Clip plates hold various size tubes
  • 1 year warranty
  • Previous part number STR1/1

More About this Item

Drums are compatible with Cole-Parmer® DR-200 Series Rotating Shaker System Drives (sold separately). Use drive unit in conjunction with a wide range of drums and clip plates designed to take different sizes and types of vessels.

For use with bottles with a minimum diameter of approximately 58mm

1 Year Warranty
Specifications
  • DescriptionClip Plates for Rotator Drum, 12 mm tubes
  • Warranty1 Year
Reviews
Q&A