Burkle 5331-2060 Sampling Tube for Viscosity Substances, PTFE/FEP, 160 mL

Representative image only.

Burkle 5331-2060 Sampling Tube for Viscosity Substances, PTFE/FEP, 160 mL

Burkle | Mfr: 5331-2060| Item: 0604180

Draw up viscous media with powerful suction

$1,043.16CAD / Each

$1,043.16CAD / Each
Product Description

Key Features

  • Poreless surfaces are easy to clean
  • 15 month warranty

More About this Item

Simple to use—just pull on the T-shaped handle to collect medium-viscosity materials such as slurries, wet clay, oils, emulsions, and creams. Available in economic polypropylene (PP) for general sample collection and chemically inert PTFE/FEP to ensure contamination-free sampling.

15 Month Warranty
Specifications
  • MaterialPTFE/FEP
  • Volume (mL)160
  • Diameter (in)1.25
  • Diameter (cm)3.2
  • DescriptionSampling Tube for Viscosity Substances, 2 ft depth
  • Warranty15 month
Reviews
Q&A