Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Fowler 54-004-850 2-Piece Digital Caliper and Micrometer Measuring Set

Mfr# 54-004-850  |   Item# RK-09923-41

$228.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 6 days.
Qty
    Digital Measuring Kit includes micrometer 09920-70, digital caliper 97152-08 and carrying case. Micrometer with digital counter offers direct inch/metric conversion with a 0 to 1"/0 to 25 mm range with a resolution of 0.00005"/ 0.001 mm; Caliper with LCD measures inside, outside depth and step from 0 to 6"/0 to 150 mm; resolution is 0.0005"/0.01 mm. Both instruments are RS-232 compatible—order cables and software separately.

    If calibration is needed for both pieces, two calibration certs will be needed..
    Product Type Measuring Kits/Sets
    Range Micrometer: 0 to 1 in/0 to 25 mm; Caliper: 0 to 6 in/0 to 150 mm
    Resolution Micrometer: 0.0005 in/0.001 mm Caliper: 0.005 in/0.01 mm
    Model 54-004-850
    Qty/ea 1
    Manufacturer number 54-004-850

    Accessories
    Qty/Price
    Availability

    at $378.00 USD/EACH

    Usually ships in 6 days.

    at $159.00 USD/EACH

    Usually ships in 5 days.

    at $167.00 USD/EACH

    Available for order
    or call 1-888-358-4705 to order
    Calibrations
    Qty/Price
    Availability

    at $30.25 USD/EACH
    Usually ships in 6 days.




    Technical Resources
    Virtual Catalog (PDFs)
  • Catalog - English
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews