Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
You are filtering by:
Category:
Clear Category Masterflex Peristaltic Pumps
Clear Category Masterflex B/T Tubing Pumps
Clear all filters
Category:
Availability:
Max flow rate (GPM):
11.1 (6)
Max flow rate (LPM):
42 (6)
35 (1)
CE Compliance:
Yes (5)
Control type:
Min flow rate (LPM):
1.3 (2)
1.4 (2)
17.7 (1)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Masterflex Peristaltic Pumps > Masterflex B/T Tubing Pumps

Masterflex B/T Tubing Pumps

Masterflex  B/T  Tubing Pumps

  • Choose B/T pumps when your application requires high flow rates and rugged dependability.
  • Every B/T pump offers a powerful motor ideal for transfer of viscous or shear-sensitive materials.
Features include:
A Rapid-Load® occlusion mechanism slides the tubing occlusion bed out of the way for easy tube loading and improved occlusion of the tubing when closed

Cast-aluminum housing provides quieter, more rugged operation—epoxy-powder coating resists chemical corrosion

Tubing sizes B/T 87 and B/T 91 provide better performance in higher-pressure applications

Easy-opening cover swings away to allow for CIP or SIP protocols

PerfectPosition™ tubing retention marks indicate the exact length of tubing needed to give the best Tubing performance and life

Safety interlock shuts the pump down when the head is opened

Watch a video tutorial on how to load B/T® pumps. Masterflex.com/Videos
 Product Detail
Sort
 Availability
 Price
Representative photo only Masterflex B T variable speed wash down pump 12 321 rpm 115V

Masterflex B/T variable-speed wash-down pump, 12-321 rpm, 115V.

Product Type Peristaltic Pump,Pump Series B/T,Min flow rate LPM 1.4
RK-77111-60
In stock.
$4,640.00 USD/EACH

Qty:

RK-77111-40 Masterflex<small><sup>&reg;</sup></small> B/T<small><sup>&reg;</sup></small> variable-speed wash-down modular pump

Masterflex B/T variable-speed wash-down modular pump, 11 to 321 rpm, 115V.

Product Type Peristaltic Pump,Pump Series B/T,Min flow rate LPM 1.3
RK-77111-40
In stock.
$5,460.00 USD/EACH

Qty:

RK-77111-80 Masterflex<small><sup>&reg;</sup></small> B/T<small><sup>&reg;</sup></small> air-powered pump, 35-321 rpm, 24 cfm, 100 psi

Masterflex B/T Air-Powered Pump, 35-321 rpm, 24 cfm, 100 psi

Product Type Peristaltic Pump,Pump Series B/T,Min flow rate LPM 4.0
RK-77111-80
Call 1-888-358-4705 for availability.
$4,850.00 USD/EACH

Qty:

RK-77111-47 Masterflex<small><sup>&reg;</sup></small> B/T<small><sup>&reg;</sup></small> variable-speed wash-down modular pump

Masterflex B/T variable-speed wash-down modular pump, 11 to 321 rpm, 230V.

Product Type Peristaltic Pump,Pump Series B/T,Min flow rate LPM 1.3
RK-77111-47
Call 1-888-358-4705 for availability.
$5,460.00 USD/EACH

Qty:

Representative photo only Masterflex B T Fixed Speed Wash Down Pump 321 rpm 115 VAC

Masterflex B/T Fixed-Speed Wash-Down Pump, 321 rpm, 115 VAC.

Product Type Peristaltic Pump,Pump Series B/T,Min flow rate LPM 17.7
RK-77111-30
Call 1-888-358-4705 for availability.
$3,868.00 USD/EACH

Qty:

Representative photo only Masterflex B T variable speed wash down pump 12 321 rpm 230V

Masterflex B/T variable-speed wash-down pump, 12-321 rpm, 230V.

Product Type Peristaltic Pump,Pump Series B/T,Min flow rate LPM 1.4
RK-77111-67
Call 1-888-358-4705 for availability.
$4,640.00 USD/EACH

Qty:

Representative photo only Masterflex B T Fixed Speed Wash Down Pump 271 rpm 220 VAC

Masterflex B/T Fixed-Speed Wash-Down Pump, 271 rpm, 220 VAC.

Product Type Peristaltic Pump,Pump Series B/T,Min flow rate LPM 15.0
RK-77111-37
Call 1-888-358-4705 for availability.
$3,868.00 USD/EACH

Qty:

7 results (showing 1 - 7 )
Per Page 
Home  >  Masterflex Peristaltic Pumps > Masterflex B/T Tubing Pumps