Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 

Carboys

Carboys

When using carboys to store products, be mindful of a couple of factors. Plastic carboys, though reliable, durable and generally used, can scratch easily and be tough to clean. Likewise, while glass carboys are easier to clean, less prone to contamination, they are glass which means breakable and heavy. Whatever you choose, it is important to get carboys that are FDA compliant like the ones we offer through our line, including Jerricans, Fluorinated carboys, UN-Approved, and Heavy-Duty Vacuum. We also offer accessories such as filling/venting caps, racks, faucets, and replacement spigots. For glass bottle applications, check out our selection from Pyrex and Kimax.
 Product Detail
Sort
 Availability
 Price

Thermo Scientific Nalgene Replacement polypropylene cap, 83B

  • Product Type: Bottles
  • Cap material: Polypropylene
  • Cap/stopper size: 83B
RK-06258-30
In stock.
$50.50 USD/PACKAGE of 2

Qty:

Cole-Parmer Heavy-Walled HDPE Carboy w/ Spigot, narrow mouth, 25 L

  • Product Type: Carboy
  • Cap material: HDPE
  • Cap color: Blue
RK-06035-85
In stock.
$88.50 USD/EACH

Qty:

Cole-Parmer Heavy-Duty PP Carboy w/ Shoulder Handle, 20 L

  • Product Type: Carboy
  • Graduation range: 1 to 18 L
  • Cap material: Polypropylene
RK-62507-20
In stock.
$77.00 USD/PACKAGE of 1

Qty:

Cole-Parmer Wide Mouth Carboy, Heavy Walled HDPE, 5L

  • Product Type: Round Carboys
  • Cap material: HDPE
  • Cap/stopper size: 90 mm
RK-06035-89
In stock.
$30.25 USD/EACH

Qty:

Polyethylene (PE) Liquid Dispenser, 6 gal., 1/Pk

  • Product Type: Bottles
  • Capacity: 22.7 Liters
  • Material: Polyethylene
RK-06250-30
In stock.
$47.50 USD/EACH

Qty:

Thermo Scientific Nalgene Rectangular HDPE Carboy with Spigot, 20 L

  • Product Type: Carboy
  • Capacity: 20 Liters
  • Material: HDPE
RK-06066-50
In stock.
$203.00 USD/EACH

Qty:

Thermo Scientific Nalgene FDA-Compliant PP Carboy w/ Spigot, 10 L

  • Product Type: Carboy
  • Cap material: Polypropylene
  • Cap/stopper size: 83B
RK-06064-50
In stock.
$180.00 USD/EACH
$143.00 USD/EACH

Qty:

Thermo Scientific Nalgene FDA-Compliant PP Carboy with Handle, 50 L

  • Product Type: Carboy
  • Cap material: Polypropylene
  • Cap/stopper size: 83B
RK-06063-32
In stock.
$323.00 USD/EACH
$260.00 USD/EACH

Qty:

Cole-Parmer Narrow Mouth Carboy, Heavy Walled HDPE, 5L

  • Product Type: Carboy
  • Cap material: HDPE
  • Cap/stopper size: 46 mm
RK-06035-93
Usually ships in 10 days.
$29.75 USD/EACH

Qty:

Thermo Scientific Nalgene FDA-Compliant PP Carboy w/ Spigot, 20 L

  • Product Type: Carboy
  • Cap material: Polypropylene
  • Cap/stopper size: 83B
RK-06064-60
In stock.
$224.00 USD/EACH
$179.00 USD/EACH

Qty:

Thermo Scientific Nalgene Replacement polypropylene cap, 38-430

  • Product Type: Closures and Caps
  • Cap material: Polypropylene
  • Cap/stopper size: 38-430
RK-63000-18
In stock.
$30.50 USD/PACKAGE of 12

Qty:

Cole-Parmer Economical Square HDPE Carboy w/ Handle, 20 L (5 Gal), 1/ea

  • Product Type: Carboy
  • Cap/stopper size: 63 mm
  • Capacity: 5 gal.
RK-06031-82
In stock.
$27.00 USD/EACH

Qty:

Thermo Scientific Nalgene HDPE Jerrican with Handle, 10 L

  • Product Type: Jerrican
  • Material: HDPE
  • Capacity: 9.464 Liters
RK-06069-20
In stock.
$76.00 USD/EACH

Qty:

Thermo Scientific Nalgene Heavy-Duty Vacuum Carboy, 20 L

  • Product Type: Carboy
  • Capacity: 20 Liters
  • Material: Polypropylene
RK-06257-60
In stock.
$256.00 USD/PACKAGE

Qty:

Cole-Parmer Heavy-Duty PP Carboy w/ Shoulder Handle, 10 L

  • Product Type: Carboy
  • Graduation range: 1 to 8 L
  • Cap material: Polypropylene
RK-62507-10
In stock.
$60.50 USD/PACKAGE of 1

Qty:

127 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#