Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 1

Four Neck Reaction Flask 4" Flange Id 24   to   Scienceware® Safety Labeled 500-Ml Wash Bottle for Toluene

Image
  Product Detail
SKU

Four neck reaction flask 4" Flange ID 24/40cn therm

Category: Multi-neck / reaction flasks
Description: Kontes® Reaction Flasks, Removable Four Neck Top
Brand: Kontes


Ambient air pump, 1-1/2 hp

Category: Supplied Air Systems
Description: Air Sources
Brand: Allegro


Recoil hose, Nylon, 1/4" ID, 1/4" swivel NPT(M) connectors, 12-ft coil

Category: Pneumatic Hose Assemblies
Description: Nylon Recoil Hose Assemblies
Brand: Cole-Parmer
Model Number: N1125412Y


FlowMarker Fog Generator

Category: Airflow Measurement
Description: FlowMarker Fog Generator
Brand: Degree Controls
Model Number: FLOWMARKER KIT


Dry glass bead sterilizer, 3" D x 1-3/4" dia sterilizing well; 220 VAC, 50 Hz, 100 Watts

Category: Sterilizers
Description: Dry Glass Bead Sterilizer
Brand: Cole-Parmer
Model Number: IS-250-220VAC


Polyscience® compact benchtop chiller, -20 to 40°C, 680 watts at 0°C, 120 VAC

Category: Recirculators, Chillers, Immersion Chillers and Coolers
Description: PolyScience® Benchtop and Compact Recirculating Chillers
Brand: PolyScience


C-Flex Animal-Derived Component Free (ACDF) Tubing, 1/4 x 7/16", 50-ft/pk

Category: Flexible Tubing
Description: C-FLEX® ADCF Tubing
Brand: C-FLEX


Soil Pocket Penetrometer

Category: Soil Testing
Description: Pocket Penetrometer
Brand: HUMBOLDT
Model Number: H-4200


Hydrion chlorine test paper, 15-ft roll, box of 10

Category: pH Test Strips, pH Indicators, and Water Quality Testing Kits
Description: Hydrion Sanitizer Strength Test Strips
Brand: Cole-Parmer


Total chlorine test strips

Category: pH Test Strips, pH Indicators, and Water Quality Testing Kits
Description: Water Quality Test Strips
Brand: Guaranteed In Stock Program
Model Number: 480010


Chemfluor® PTFE fittings; male luer lock x 1/16" OD tubing

Category: Luer Fittings and Adapters
Description: CHEMFLUOR PTFE luer adapters
Brand: ChemFluor


Turbidity Standard, 10.0 NTU, 1-L bottle

Category: Turbidity Standards and Calibration Sets
Description: Turbidity Standard Solutions
Brand: Cole-Parmer


Close focus microscope/telescope; magnification, 45x/10x; field of view; 6.3mm/6°

Category: Microscope/Telescopes (Dual-Purpose)
Description: Close Focus Microscope/Telescopes
Brand: Specwell Corporation
Model Number: M1030


Male thread adapter, Click-N-Seal, 1/8" barb x M6 male thread, PP

Category: Straight barbed to male UNF threaded adapters
Description: Click-N-Seal Barbed-to-Threaded Adapters
Brand: Diba


316 Stainless Steel Tubing, high pressure; 1/16" OD; two 3-ft sections/pack

Category: Rigid Tubing
Description: 316 Stainless Steel Tubing
Brand: Cole-Parmer


Union Connector, 5/16 X 1/4, 10 Per Pack

Category: John Guest acetal push-to-connect fittings
Description: John Guest acetal push-to-connect reducing unions
Brand: John Guest


60 mL Kimax® Glass Dropping Bottle

Category: Dropping Bottles
Description: Kimax®Glass Dropping Bottles
Brand: Kimble
Model Number: 15035-60


PVDF Miniature Check Valve, 3/8" hose barb, Viton® diaphragm

Category: Check Valves
Description: Miniature Check Valves
Brand: Viton
Model Number: A616


Midi-horizontal gel units, 14 x 16 cm gel bed

Category: Electrophoresis Systems - Horizontal Configuration
Description: Cole-Parmer® Horizontal Mid-Size Gel Systems
Brand: Cole-Parmer


LaMotte® Sanitizer Strength QAC Test Strips

Category: pH Test Strips, pH Indicators, and Water Quality Testing Kits
Description: LaMotte® Sanitizer Strength Test Strips
Brand: LaMotte
Model Number: 2951


18" Roll 'N Grip™ Brush/Broom Holder

Category: Brushes
Description: Brush and Broom Holders
Brand: Roll
Model Number: 4073100


Replacement Conductivity/Temp probe, K=1.0 for Oakton 6 and 6+ series meters

Category: General Accessories
Description: Replacement Accessories
Brand: Oakton


PROBE,PH/ORP

Category: Accessories for pH Meters and Ion Meters
Description: Water Analysis Accessories
Brand: YSI
Model Number: 605103


pH electrode refillable double-junction for Corning meters

Category: Corning Electrochemistry-compatible electrodes
Description: Refillable electrodes
Brand: Corning


Masterflex® C/L® Dual-Channel Variable-Speed Tubing Pump; 1 to 6 rpm, 115/230 VAC

Category: Masterflex® C/L® Tubing Pumps
Description: C/L® Dual-Channel Variable-Speed Compact Pumps
Brand: Masterflex


Best® D-Flex™ Cut-Resistant Glove, Uncoated; size, large

Category: Cut-Resistant Gloves
Description: Best® D-Flex Cut-Resistant Glove
Brand: Best Glove
Model Number: 910-09


Spectra/Mesh® Screen Discs and Sheets - Polypropylene; pore size, 210µ; 30 x 30-cm sheets; 3/pack

Category: Polypropylene Spectra/Mesh® Screen Discs and Sheets
Description: More Polypropylene Spectra/Mesh® Screen Discs and Sheets
Brand: Spectra/Mesh


Pvc Tubing, 3/4 X 1", 50-ft/pk

Category: PVC Tubing
Description: Cole-Parmer® PVC Tubing
Brand: Cole-Parmer


Cole-Parmer® Shell Vials Convenience Packs with Plugs; 700 µL, 8 mm plug

Category: Cole-Parmer® Versi-Vials
Description: Cole-Parmer® Shell Vials with Plugs
Brand: Cole-Parmer


Scienceware® safety labeled 500-mL wash bottle for toluene

Category: Wash Bottles
Description: Safety Labeled Wide-Mouth Wash Bottles
Brand: Bel-Art
Model Number: 11646-0628


56359 results


Four Neck Reaction Flask 4" Flange Id 24 to Scienceware® Safety Labeled 500-Ml Wash Bottle for Toluene
Category |  Popularity |  Our Choices |  Title

CA